Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sound Storm Lab Sound Storm Laboratories SSL-EV22000 Evolution 2000 Watt 2 Channel Mosfet Amplifier SSL-EV22000

Sound Storm Laboratories SSL-EV22000 Evolution 2000 Watt 2 Channel Mosfet Amplifier (Discontinued)

  • Mfr # SSL-EV22000
  • Zoro # G904053901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-EV22000
Zoro #
G904053901
UPC #
791489112635
Country of Origin
China

Description

  • Max power, 2 ohm 1000W x 2.
  • RMS power, 4 ohm 350W x 2.
  • Bridged Power, 4 ohm 2000W x 1.
  • Signal to noise ratio 105 dB.
  • THD at RMS output 0.01%.
  • Damping Factor 125+.
  • Dimensions: 10" W x 2-3/8" H x 16" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.