
Speaker Sound Seal Strip Kit fits about 4-5 speakers
Mfr # SSD-CONTOUR
Zoro # G516091759
product price: $56.09
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD-CONTOUR
Zoro #
G516091759
UPC #
860002423944
Country of Origin
United States
Description
SoundShield Contour Sound Sealing Speaker Strips are made of the same industry leading material that makes SoundShield the number one choice for installers everywhere. This kit includes speaker backing pads and our contour cut flex strips to fit a wider range of speaker housing sizes, ready to cut to size for easy install. This reduces sound spill, and balances the front and back waves for clearer sound. Total Kit Weight: 1.5 Lbs Speaker Strips Thickness X6: .75 Inches Speaker Pad Thickness X4: .25 Inches Strip Dimensions: 27 In Length X 1 In Wide Pad Dimensions: 4.85 In Wide X 6.8 In High Materials: Waterproof Closed-Cell Acoustic Foam: Adhesive Pressure Sensitive High Tac Adhesive Coverage Per Kit: 4-5 Speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.