Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-Q-SB2-BK
Zoro #
G3925719
UPC #
-
Country of Origin
United States
Dimensions
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
18 in
Overall Length (In.)
33
Overall Height (In.)
37
Overall Width (In.)
33
Details
Item
Speaker
Type
Indoor
Sensitivity (dB)
85 dB
Impedance (Ohms)
4 ohm
Enclosure Color
Black
Enclosure Material
Fiberglass
Woofer Composition
Fiber
Tweeter Composition
Paper
Max. Wattage
800 W
Indoor/Outdoor
Indoor
Watt (RMS)
800
Frequency Response
40Hz to 200Hz
Weight (Lbs.)
91
Description
Speaker, Indoor, Overall Height (In.) 37, Overall Width (In.) 33, Overall Length (In.) 33, Enclosure Color Black, Enclosure Material Fiberglass, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 18 in, Woofer Composition Fiber, 800 Watt (RMS), Max. Wattage 800 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 4 ohm, Frequency Response 40Hz to 200Hz, Weight (Lbs.) 91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.