Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 100 Max. Wattage

  • Mfr # SS-Q-8-WH

  • Zoro # G3925892


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-Q-8-WH
Zoro #
G3925892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
22
Overall Height (In.)
22
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
3/4 in
Overall Width (In.)
22
Woofer Diameter
8 in
Overall Width
16 in
Tweeter Diameter
3/4 in
Overall Height
19 in
Overall Depth
16 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
Sensitivity (dB)
93 +/-3
Weight (Lbs.)
30
Tweeter Composition
Mylar(R)
Impedance (Ohms)
8 ohm
Max. Wattage
100 W
Woofer Composition
Fiber
Watt (RMS)
100
Frequency Response
55Hz to 17KHz
Housing Color
White
Includes Transformer
No Transformer
Mounting Style
Surface Mount
Impedance
8 ohm
Sensitivity
93 dB
Housing Material
Fiberglass
For Location
Indoor
Driver Configuration
2-Way
Power Style
Passive
Includes Mounting Hardware
No Mounting Hardware
Frequency Response - Minimum
80 Hz
Tweeter Material
Mylar
Woofer Material
Polypropylene
Number of Channels
1
Frequency Response - Maximum
20 kHz
Output Wattage - Peak
200 W
Output Wattage - RMS
100 W

Description

Speaker, Indoor, Overall Height (In.) 22, Overall Width (In.) 22, Overall Length (In.) 22, Enclosure Color White, Enclosure Material Fiberglass, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 8 in, Woofer Composition Fiber, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 8 ohm, Frequency Response 55Hz to 17KHz, Weight (Lbs.) 30, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.