Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Back Plate

  • Mfr # AC-LA8-BACK-BK

  • Zoro # G3922718


product price: $49.49
/ea

Key Features

Function
Installation
Features
Metal
Nominal Width
48 in
For Use With
LA8 Series
Nominal Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-LA8-BACK-BK
Zoro #
G3922718
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
48 in
Nominal Height
2 in
Nominal Length
24 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in

Details

Item
Bent Back Plate
Function
Installation
Features
Metal
For Use With
LA8 Series
Includes
(3) Mounting Screws, Bracket
Compatible Manufacturer Part Number
La808i, La880i
Product Type
Bent Back Plate
Compatible Series
LA8

Description

Bent Back Plate, Features Metal, Includes (3) Mounting Screws, Bracket, For Use With LA8 Series, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.