Zoro Homepage

Corner Mount Bracket

  • Mfr # AC-SM1001P-C

  • Zoro # G3923180


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Function
Installation
Nominal Length
24 in
Features
Corner Mount
Nominal Height
2 in
For Use With
SM1001p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-SM1001P-C
Zoro #
G3923180
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Overall Height
2 in
Overall Length
24 in
Overall Width
48 in

Details

Function
Installation
Item
Corner Mount Bracket
Features
Corner Mount
For Use With
SM1001p
Includes
(2) Speaker Brackets, (8) Fasteners, Screw
Product Type
Corner Mount Bracket
Compatible Series
SM1001
Compatible Product Type
Subwoofer

Description

Corner Mount Bracket, Features Corner Mount, Includes (2) Speaker Brackets, (8) Fasteners, Screw, For Use With SM1001p, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.