Zoro Homepage

Decorative Junction Box

  • Mfr # AC-SM31-MP-WH

  • Zoro # G3923278


product price: $43.19
/ea

Key Features

Nominal Height
2 in
Function
Installation
Nominal Length
24 in
For Use With
SM31-EZ
Features
White Wall Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-SM31-MP-WH
Zoro #
G3923278
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Overall Width
48 in
Overall Length
24 in
Overall Height
2 in

Details

Function
Installation
For Use With
SM31-EZ
Features
White Wall Plate
Item
Wall Plate
Includes
White Wall Plate
Product Type
Wall Plate
Compatible Series
SM31
Compatible Product Type
Speaker

Description

Wall Plate, Features White Wall Plate, Includes White Wall Plate, For Use With SM31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.