Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Kit

  • Mfr # AC-HP-HD20

  • Zoro # G3922943


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Nominal Length
6 in
Function
Installation
Nominal Height
4 in
For Use With
HP1290i, HP129i
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-HP-HD20
Zoro #
G3922943
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Height
4 in
Nominal Width
8 in
Overall Width
8 in
Overall Length
20 ft
Overall Height
4 in

Details

Function
Installation
Item
Grapple Kit
For Use With
HP1290i, HP129i
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
Features
20 ft Cable
Compatible Product Type
Speaker
Product Type
Grapple Kit
Compatible Series
HP1290i, HP129i

Description

Grapple Kit, Features 20 ft Cable, Includes (2) Speed Clamps, Fasteners, Hanging, Safety Cable, For Use With HP1290i, HP129i, Nominal Length 6 in, Nominal Width 8 in, Nominal Height 4 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.