Zoro Homepage

Hanging Kit

  • Mfr # AC-HP-HD50

  • Zoro # G3922867


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Function
Installation
Nominal Length
6 in
Features
50 ft Cable
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
Nominal Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-HP-HD50
Zoro #
G3922867
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
6 in
Nominal Height
4 in
Nominal Width
8 in
Overall Width
8 in
Overall Height
4 in
Overall Length
50 ft

Details

Function
Installation
Features
50 ft Cable
Item
Grapple Kit
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
For Use With
HP1290i, HP129i
Compatible Series
HP1290i, HP129i
Product Type
Grapple Kit
Compatible Product Type
Speaker

Description

Grapple Kit, Features 50 ft Cable, Includes (2) Speed Clamps, Fasteners, Hanging, Safety Cable, For Use With HP1290i, HP129i, Nominal Length 6 in, Nominal Width 8 in, Nominal Height 4 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.