Zoro Homepage

Hanging Kit

  • Mfr # AC-HP-SM129-WH

  • Zoro # G3922788


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Features
Surface Mount Bracket
Includes
Surface Mount Bracket
Nominal Length
24 in
Nominal Height
2 in
For Use With
HP129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-HP-SM129-WH
Zoro #
G3922788
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Overall Length
24 in
Overall Height
2 in
Overall Width
48 in

Details

Features
Surface Mount Bracket
Includes
Surface Mount Bracket
Item
Surface Mount Bracket
For Use With
HP129
Function
Installation
Compatible Product Type
Speaker
Compatible Series
HP129
Product Type
Surface Mount Bracket

Description

Surface Mount Bracket, Features Surface Mount Bracket, Includes Surface Mount Bracket, For Use With HP129, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.