Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Kit

  • Mfr # AC-RS-HH-50

  • Zoro # G3923031


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
RSi Series
Features
50 ft
Nominal Height
2 in
Nominal Length
24 in
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-RS-HH-50
Zoro #
G3923031
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Length
24 in
Overall Height
2 in
Overall Length
50 in

Details

For Use With
RSi Series
Features
50 ft
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
Function
Installation
Item
Hanging Kit
Product Type
Hanging Kit
Compatible Series
RSi
Compatible Product Type
Speaker

Description

Hanging Kit, Features 50 ft, Includes (2) Speed Clamps, Fasteners, Hanging, Safety Cable, For Use With RSi Series, Nominal Length 24 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.