Zoro Homepage

Hanging Kit

  • Mfr # AC-RSEZ-HH-10

  • Zoro # G3922919


product price: $68.39
/ea

Key Features

Function
Installation
Nominal Height
2 in
Nominal Length
24 in
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
Nominal Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-RSEZ-HH-10
Zoro #
G3922919
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Overall Length
10 ft
Overall Width
48 in
Overall Height
2 in

Details

Item
Hanging Kit
Function
Installation
Includes
(2) Speed Clamps, Fasteners, Hanging, Safety Cable
Features
10 ft
For Use With
HP-EZ Series, RS-EZ
Compatible Series
RS42
Product Type
Hanging Kit
Compatible Product Type
Speaker

Description

Hanging Kit, Features 10 ft, Includes (2) Speed Clamps, Fasteners, Hanging, Safety Cable, For Use With HP-EZ Series, RS-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.