Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, Black, 20 Max. Wattage

  • Mfr # RS42-EZ-BK

  • Zoro # G3925037


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS42-EZ-BK
Zoro #
G3925037
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
10
Overall Height (In.)
11
Woofer Dia. (In.)
4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
10
Tweeter Diameter
1 in
Woofer Diameter
4 in
Overall Height
7 3/4 in
Overall Width
7 1/2 in
Overall Depth
7 1/2 in

Details

Item
In-Ceiling Speaker
Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Adapter, Cover Plate, Hanging Hardware, Weather Plug, Wire Gland
Sensitivity (dB)
84 dB
Weight (Lbs.)
4
Tweeter Composition
Paper
Impedance (Ohms)
16 ohm
Woofer Composition
Polypropylene/Butyl
Max. Wattage
20 W
Transformer Settings
25V/70V/100V
Power Taps @ 25V
2
Power Taps @ 75V
20
Frequency Response
100Hz to 22KHz
Watt (RMS)
20
Number of Channels
1
Power Style
Passive
Tweeter Material
Silk
Driver Configuration
2-Way
Transformer Taps @ 25V
2.5 W
For Location
Indoor, Outdoor
Output Wattage - Peak
40 W
Transformer Taps @ 70V
20 W
Frequency Response - Maximum
22 kHz
Housing Color
Black
Transformer Taps @ Low Voltage
16 ohm
Includes Mounting Hardware
Mounting Hardware Included
Enclosure Style
Pendant
Compatible Input Voltage
100V, 25V, 70V
Impedance
16 ohm
Frequency Response - Minimum
100 Hz
Dispersion - Conical
115 Degrees
Output Wattage - RMS
20 W
Includes Transformer
Transformer Included
Housing Material
ABS
Woofer Material
Polypropylene
Sensitivity
81 dB

Description

In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 11, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 84 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.