In-Ceiling Speaker, Black, 32 Max. Wattage
Mfr # RS62-EZ-BK
Zoro # G3924958
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS62-EZ-BK
Zoro #
G3924958
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
12
Overall Height (In.)
14
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
12
Overall Depth
10 in
Tweeter Diameter
1 in
Overall Height
10 1/2 in
Woofer Diameter
6 1/2 in
Overall Width
10 in
Description
In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 14, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 32 Watt (RMS), Max. Wattage 32 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.