In-Ceiling Speaker, Black, 50 Max. Wattage (Discontinued)
- Mfr # CM62-EZ-II-BK
- Zoro # G3922173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM62-EZ-II-BK
Zoro #
G3922173
UPC #
-
Country of Origin
China
Dimensions
Tweeter Dia. (In.)
1
Woofer Dia. (In.)
6-1/2
Overall Height (In.)
8
Overall Length (In.)
14
Overall Width (In.)
14
Details
Item
In-Ceiling Speaker
Type
In Ceiling
Standards
UL
Tweeter Composition
Silk
Enclosure Color
Black
Impedance (Ohms)
16
Max. Wattage
50
Enclosure Material
Plastic/Metal
Woofer Composition
Fiber
Sensitivity (dB)
90
Watt (RMS)
50
Weight (Lbs.)
10
Indoor/Outdoor
Indoor
Power Taps @ 75V
32
Transformer Settings
25v/70v/100v
Frequency Response
125Hz to 20KHz
Power Taps @ 25V
4
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 8, Overall Width (In.) 14, Overall Length (In.) 14, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1, Tweeter Composition Silk, Woofer Dia. (In.) 6-1/2, Woofer Composition Fiber, 50 Watt (RMS), Max. Wattage 50, Sensitivity (dB) 90, Impedance (Ohms) 16, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 32 Power Taps @ 75V, Frequency Response 125Hz to 20KHz, Weight (Lbs.) 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.