Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, Black, 64 Max. Wattage

  • Mfr # HP82-EZ-BK

  • Zoro # G3923381


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP82-EZ-BK
Zoro #
G3923381
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
15
Overall Height (In.)
16
Tweeter Dia. (In.)
1 5/16 in
Woofer Dia. (In.)
8 in
Overall Width (In.)
15
Overall Depth
12 3/4 in
Tweeter Diameter
1 1/2 in
Overall Width
12 3/4 in
Woofer Diameter
8 in
Overall Height
13 in

Details

Item
In-Ceiling Speaker
Type
Indoor Pendant
Standards
CE Compliant, EN54, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Cover Plate, Hanging Hardware, Weather Plug
Sensitivity (dB)
93 +/-3
Weight (Lbs.)
12
Tweeter Composition
Titanium
Impedance (Ohms)
16 ohm
Max. Wattage
64 W
Woofer Composition
Treated Paper
Power Taps @ 25V
8
Power Taps @ 75V
64
Frequency Response
110Hz to 22KHz
Watt (RMS)
64
Transformer Settings
25v/70v/100v
Number of Channels
1
Dispersion - Conical
135 Degrees
Includes Transformer
Transformer Included
Transformer Taps @ Low Voltage
16 ohm
Transformer Taps @ 70V
64 W
Includes Mounting Hardware
Mounting Hardware Included
Power Style
Passive
Frequency Response - Minimum
80 Hz
Impedance
16 ohm
Woofer Material
Paper
Driver Configuration
2-Way
Frequency Response - Maximum
22 kHz
Compatible Input Voltage
100V, 25V, 70V
For Location
Indoor, Outdoor
Tweeter Material
Titanium
Enclosure Style
Pendant
Output Wattage - RMS
64 W
Transformer Taps @ 25V
8 W
Output Wattage - Peak
128 W
Housing Material
ABS
Housing Color
Black

Description

In-Ceiling Speaker, Indoor Pendant, Overall Height (In.) 16, Overall Width (In.) 15, Overall Length (In.) 15, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 110Hz to 22KHz, Weight (Lbs.) 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.