Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ceiling Speaker, White, 20 Max. Wattage

  • Mfr # CM400I-WH

  • Zoro # G3921990


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM400I-WH
Zoro #
G3921990
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
10
Overall Height (In.)
9
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
4 in
Overall Width (In.)
10
Overall Width
8 1/4 in
Woofer Diameter
4 in
Tweeter Diameter
1 in
Overall Depth
8 1/4 in
Overall Height
7 1/2 in

Details

Item
In-Ceiling Speaker
Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Conduit Plate, Euroblock, Grille, Paint Mask, Tile Bridge or Pre-Construction Bracket
Sensitivity (dB)
90 dB
Weight (Lbs.)
7
Tweeter Composition
Aluminum
Max. Wattage
20 W
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
4 ohm
Power Taps @ 75V
20
Frequency Response
90Hz to 22KHz
Watt (RMS)
20
Power Taps @ 25V
2
Transformer Settings
25v/70v/100v
Number of Channels
1
Woofer Material
Polypropylene
Housing Material
ABS, Steel
Impedance
4 ohm
Frequency Response - Maximum
22 kHz
Transformer Taps @ Low Voltage
4 ohm
Transformer Taps @ 70V
20 W
Transformer Taps @ 25V
2.5 W
Sensitivity
87 dB
Output Wattage - Peak
40 W
For Location
Indoor
Mounting Style
Flush Mount
Dispersion - Conical
65 Degrees
Power Style
Passive
Enclosure Style
Backcan
Tweeter Material
Aluminum
Housing Color
White
Driver Configuration
2-Way
Frequency Response - Minimum
75 Hz
Includes Transformer
Transformer Included
Compatible Input Voltage
100V, 25V, 70V
Includes Mounting Hardware
Mounting Hardware Included
Output Wattage - RMS
20 W

Description

In-Ceiling Speaker, In Ceiling, Overall Height (In.) 9, Overall Width (In.) 10, Overall Length (In.) 10, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 4 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 90 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25v/70v/100v, 2 Power Taps @ 25V, 20 Power Taps @ 75V, Frequency Response 90Hz to 22KHz, Weight (Lbs.) 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.