Pre-Construction Bracket
Mfr # AC-IW31-PCB
Zoro # G3922882
product price: $10.59
/eaKey Features
Includes
Preconstruction Bracket
Nominal Height
2 in
For Use With
IW31-EZ
Function
Installation
Features
Preconstruction Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-IW31-PCB
Zoro #
G3922882
UPC #
-
Country of Origin
China
Dimensions
Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Overall Length
24 in
Overall Width
48 in
Overall Height
2 in
Details
Includes
Preconstruction Bracket
For Use With
IW31-EZ
Function
Installation
Item
Pre-Construction Bracket
Features
Preconstruction Bracket
Compatible Series
IW31-EZ
Compatible Product Type
Speaker
Product Type
Pre-Construction Bracket
Description
Pre-Construction Bracket, Features Preconstruction Bracket, Includes Preconstruction Bracket, For Use With IW31-EZ, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.