Zoro Homepage

Pre-Construction Bracket

  • Mfr # AC-IW5-PCB

  • Zoro # G3922873


product price: $32.69
/ea

Key Features

Function
Installation
For Use With
IW500
Features
Preconstruction Bracket
Nominal Length
24 in
Nominal Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-IW5-PCB
Zoro #
G3922873
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Overall Height
2 in
Overall Width
48 in
Overall Length
24 in

Details

Item
Pre-Construction Bracket
Function
Installation
For Use With
IW500
Features
Preconstruction Bracket
Includes
Preconstruction Bracket
Compatible Series
IW500
Compatible Product Type
Speaker
Product Type
Pre-Construction Bracket

Description

Pre-Construction Bracket, Features Preconstruction Bracket, Includes Preconstruction Bracket, For Use With IW500, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.