Zoro Homepage

Rack Mount Adapter

  • Mfr # AC-WLL-RMA

  • Zoro # G3923269


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Nominal Width
48 in
For Use With
WLL-RX1p, WLL-TX1
Nominal Length
24 in
Function
Installation
Nominal Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-WLL-RMA
Zoro #
G3923269
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Overall Height
2 in
Overall Width
48 in
Overall Length
24 in

Details

Item
Rack Mount Adapter
For Use With
WLL-RX1p, WLL-TX1
Function
Installation
Includes
Mount Adapter
Features
Mount Adapter
Product Type
Rack Mount Adapter
Compatible Series
WLL-RX1p, WLL-TX1

Description

Rack Mount Adapter, Features Mount Adapter, Includes Mount Adapter, For Use With WLL-RX1p, WLL-TX1, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.