Security Device
Mfr # RSB1
Zoro # G3925481
product price: $69.29
/eaKey Features
For Use With
Rockustics
Nominal Width
48 in
Features
Security Device
Includes
Security Bracket
Function
Security
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1
Zoro #
G3925481
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Overall Length
24 in
Overall Height
2 in
Overall Width
48 in
Details
Item
Security Device
For Use With
Rockustics
Features
Security Device
Includes
Security Bracket
Function
Security
Compatible Manufacturer Part Number
Rockustics
Product Type
Security Device
Compatible Product Type
Speaker
Description
Security Device, Includes Security Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.