Speaker, Black, 125 Max. Wattage
Mfr # HP890I-BK
Zoro # G3924212
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP890I-BK
Zoro #
G3924212
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
18
Overall Height (In.)
20
Tweeter Dia. (In.)
1 5/16 in
Woofer Dia. (In.)
8 in
Overall Width (In.)
18
Woofer Diameter
8 in
Overall Depth
14 3/4 in
Tweeter Diameter
1 1/2 in
Overall Height
17 1/4 in
Overall Width
14 3/4 in
Description
Speaker, Indoor Pendant, Overall Height (In.) 20, Overall Width (In.) 18, Overall Length (In.) 18, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 5/16 in, Tweeter Composition Titanium, Woofer Dia. (In.) 8 in, Woofer Composition Treated Paper, 125 Watt (RMS), Max. Wattage 125 W, Sensitivity (dB) 94 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 15 Power Taps @ 25V, 120 Power Taps @ 75V, Frequency Response 93Hz to 22KHz, Weight (Lbs.) 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.