Zoro Homepage

Speaker, Black, 75 Max. Wattage

  • Mfr # SM500I-II-WX-BK

  • Zoro # G3925113


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM500I-II-WX-BK
Zoro #
G3925113
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
13
Overall Height (In.)
11
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
13
Overall Depth
10 3/4 in
Overall Height
11 1/2 in
Overall Width
8 1/4 in
Woofer Diameter
5 1/4 in
Tweeter Diameter
1 in

Details

Item
Speaker
Type
Outdoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Euroblock, Mounting Hardware, Safety Cable, Terminal Weather Boot
Sensitivity (dB)
86 dB
Weight (Lbs.)
12
Tweeter Composition
Aluminum
Impedance (Ohms)
4 ohm
Max. Wattage
75 W
Woofer Composition
Polypropylene/Butyl
Watt (RMS)
75
Power Taps @ 25V
8
Frequency Response
100Hz to 22KHz
Power Taps @ 75V
64
Transformer Settings
25V/70V/100V
Dispersion - Horizontal
100 Degrees
Housing Material
ABS Glass Fiber
Impedance
4 ohm
Transformer Taps @ 70V
64 W
Output Wattage - RMS
75 W
Transformer Taps @ 25V
8 W
Driver Configuration
2-Way
Compatible Input Voltage
100V, 25V, 70V
Includes Transformer
Transformer Included
Mounting Style
Surface Mount
Dispersion - Vertical
100 Degrees
Sensitivity
83 dB
Frequency Response - Maximum
22 kHz
IP Rating
IP44
Tweeter Material
Aluminum
Power Style
Passive
For Location
Indoor, Outdoor
Number of Channels
1
Housing Color
Black
Enclosure Style
Backcan
Transformer Taps @ Low Voltage
4 ohm
Output Wattage - Peak
150 W
Frequency Response - Minimum
60 Hz
Includes Mounting Hardware
Mounting Hardware Included
Woofer Material
Polypropylene

Description

Speaker, Outdoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.