Speaker, Black, 90 Max. Wattage
Mfr # CM600I-BK
Zoro # G3922112
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM600I-BK
Zoro #
G3922112
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
16
Overall Height (In.)
19
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
6 1/2 in
Overall Width (In.)
16
Overall Depth
14 3/4 in
Overall Height
9 in
Woofer Diameter
6 1/2 in
Overall Width
14 3/4 in
Tweeter Diameter
1 in
Description
Speaker, In Ceiling, Overall Height (In.) 19, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 90 Watt (RMS), Max. Wattage 90 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 69Hz to 22KHz, Weight (Lbs.) 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.