Speaker, Green, 100 Max. Wattage
Mfr # XT850-GN
Zoro # G3926181
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Type
Outdoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Outdoor
Enclosure Material
Polyethylene
Enclosure Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT850-GN
Zoro #
G3926181
UPC #
-
Country of Origin
Philippines
Dimensions
Overall Length (In.)
16
Overall Height (In.)
19
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
16
Overall Depth
14 1/4 in
Woofer Diameter
8 in
Tweeter Diameter
1 in
Overall Width
14 1/4 in
Overall Height
16 1/2 in
Description
Speaker, Outdoor, Overall Height (In.) 19, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Green, Enclosure Material Polyethylene, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 51Hz to 10KHz, Weight (Lbs.) 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.