Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 20 Max. Wattage

  • Mfr # RF-41-20-SG-WH

  • Zoro # G3924897


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Raw Frame
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-41-20-SG-WH
Zoro #
G3924897
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
11
Overall Height (In.)
4
Woofer Dia. (In.)
5 in
Tweeter Dia. (In.)
4 in
Overall Width (In.)
11
Overall Height
2 3/4 in
Overall Depth
8 1/4 in
Woofer Diameter
4 in
Tweeter Diameter
4 in
Overall Width
8 1/4 in

Details

Item
Speaker
Type
Raw Frame
Standards
CE Compliant, RoHS
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Mounting Hardware
Sensitivity (dB)
88 dB
Weight (Lbs.)
4
Tweeter Composition
Polypropylene
Transformer Settings
25V/70V/100V
Watt (RMS)
20 W
Impedance (Ohms)
16 ohm
Woofer Composition
Paper
Max. Wattage
20 W
Frequency Response
100Hz to 22KHz
Number of Channels
1
Frequency Response - Minimum
71 Hz
Includes Mounting Hardware
Mounting Hardware Included
Enclosure Style
Backcan
Housing Color
White
Housing Material
ABS Glass Fiber
Compatible Input Voltage
100V, 25V, 70V
For Location
Indoor
Tweeter Material
Polypropylene
Impedance
8 ohm
Output Wattage - RMS
20 W
Frequency Response - Maximum
22 kHz
Woofer Material
Fiber
Sensitivity
89 dB
Transformer Taps @ Low Voltage
8 ohm
Power Style
Passive
Output Wattage - Peak
40 W
Dispersion - Conical
53 Degrees
Mounting Style
Flush Mount
Driver Configuration
2-Way
Includes Transformer
Transformer Included
Transformer Taps @ 25V
2.5 W
Transformer Taps @ 70V
20 W

Description

Speaker, Raw Frame, Overall Height (In.) 4, Overall Width (In.) 11, Overall Length (In.) 11, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 4 in, Tweeter Composition Polypropylene, Woofer Dia. (In.) 5 in, Woofer Composition Paper, 20 W Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25V/70V/100V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 4, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.