Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 20 Max. Wattage

  • Mfr # SM31-EZ-WH

  • Zoro # G3924921


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM31-EZ-WH
Zoro #
G3924921
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
6
Overall Height (In.)
6
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
3 in
Width
4.4"
Depth
3.81"
Overall Width (In.)
7
Overall Width
4 1/4 in
Overall Height
3 3/4 in
Tweeter Diameter
1 in
Overall Depth
4 1/4 in
Woofer Diameter
3 in

Details

Item
Speaker
Type
Indoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Mounting Plate
Sensitivity (dB)
85 dB
Weight (Lbs.)
2
Tweeter Composition
Paper
Impedance (Ohms)
8 ohm
Max. Wattage
20 W
Woofer Composition
Polypropylene/Butyl
Transformer Settings
25V/70V/100V
Power Taps @ 25V
1
Frequency Response
100Hz to 22KHz
Power Taps @ 75V
10
Watt (RMS)
20
Application
Indoor/Outdoor
Number of Channels
1
Transformer Taps @ 25V
0.1 W, 0.2 W, 0.4 W, 0.7 W, 1.3 W
For Location
Indoor, Outdoor
Enclosure Style
Backcan
Woofer Material
Butyl; Polypropylene
Power Style
Passive
Mounting Style
Surface Mount
Tweeter Material
Paper
Output Wattage - RMS
20 W
Housing Color
White
Transformer Taps @ 70V
0.7 W, 1.3 W, 2.5 W, 5 W, 10 W
Dispersion - Conical
43 Degrees
Frequency Response - Maximum
22 kHz
Driver Configuration
1-Way
Sensitivity
85 dB
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
ABS Glass Fiber
Output Wattage - Peak
40 W
Frequency Response - Minimum
38 Hz
Includes Transformer
No Transformer
IP Rating
IP64
Impedance
8 ohm
Mounting
Surface

Description

Speaker, Indoor, Overall Height (In.) 6, Overall Width (In.) 7, Overall Length (In.) 6, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 1 Power Taps @ 25V, 10 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 2, Includes Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.