Zoro Homepage

Speaker, White, 40 Max. Wattage

  • Mfr # IPD-SM500I-II-WH

  • Zoro # G3923871


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Type
Dante Indoor
Standards
CE, RoHS, UL2043, UL60065
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD-SM500I-II-WH
Zoro #
G3923871
UPC #
748252172860
Country of Origin
China

Dimensions

Overall Length (In.)
13
Overall Height (In.)
11
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
13
Overall Height
11 1/2 in
Overall Width
8 1/4 in
Woofer Diameter
5 1/4 in
Tweeter Diameter
1 in
Overall Depth
10 1/2 in

Details

Item
Speaker
Type
Dante Indoor
Standards
CE, RoHS, UL2043, UL60065
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Mounting Hardware, Safety Cable
Sensitivity (dB)
88 dB
Weight (Lbs.)
12
Tweeter Composition
Aluminum
Woofer Composition
Polypropylene/Butyl
Max. Wattage
40 W
Frequency Response
100Hz to 22KHz
Watt (RMS)
40
Number of Channels
1
Tweeter Material
Titanium
Output Wattage - Peak
40 W
Housing Color
White
Dispersion - Vertical
90 Degrees
Frequency Response - Maximum
22 kHz
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP44
Driver Configuration
2-Way
Power Voltage
24V DC
Sensitivity
98 dB
Frequency Response - Minimum
60 Hz
Enclosure Style
Backcan
Woofer Material
Polypropylene
Housing Material
ABS Glass Fiber
Power Style
Powered
Output Wattage - RMS
40 W
For Location
Indoor
Dispersion - Horizontal
75 Degrees
Mounting Style
Surface Mount
Impedance
8 ohm

Description

Speaker, Dante Indoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 40 Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 88 dB, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12, Includes Mounting Hardware, Safety Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.