Speaker, White, 80 Max. Wattage
Mfr # HP590I-WH
Zoro # G3923339
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Type
Indoor Pendant
Standards
CE Compliant, RoHS, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP590I-WH
Zoro #
G3923339
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
12
Overall Height (In.)
15
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
12
Overall Height
11 3/4 in
Overall Depth
9 3/4 in
Woofer Diameter
5 1/4 in
Overall Width
9 3/4 in
Tweeter Diameter
1 in
Description
Speaker, Indoor Pendant, Overall Height (In.) 15, Overall Width (In.) 12, Overall Length (In.) 12, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 80 Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 95Hz to 20KHz, Weight (Lbs.) 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.