Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker, White, 90 Max. Wattage

  • Mfr # RS600I-WH

  • Zoro # G3924930


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor Pendant
Standards
CE Compliant, MIL Spec, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS600I-WH
Zoro #
G3924930
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
15
Overall Height (In.)
17
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Depth
14.3"
Width
12.1"
Overall Width (In.)
15
Overall Height
14 1/4 in
Overall Depth
12 in
Tweeter Diameter
1 in
Overall Width
12 in
Woofer Diameter
6 1/2 in

Details

Item
Speaker
Type
Indoor Pendant
Standards
CE Compliant, MIL Spec, RoHS, UL1480A, UL2239
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Euroblock, Hanging Hardware, Safety Cable, Terminal Weather Boot
Sensitivity (dB)
88 dB
Weight (Lbs.)
18
Tweeter Composition
Paper
Max. Wattage
90 W
Woofer Composition
Polypropylene/Butyl
Impedance (Ohms)
8 ohm
Power Taps @ 75V
33
Frequency Response
100Hz to 22KHz
Watt (RMS)
90
Power Taps @ 25V
4
Transformer Settings
25V/70V/100V
Number of Channels
1
Woofer Material
Polypropylene
Driver Configuration
2-Way
Housing Color
White
Enclosure Style
Pendant
Tweeter Material
Aluminum
Compatible Input Voltage
100V, 25V, 70V
Transformer Taps @ 70V
33 W
Frequency Response - Minimum
58 Hz
Transformer Taps @ 25V
5 W
Sensitivity
89 dB
Dispersion - Conical
100 Degrees
Housing Material
ABS Glass Fiber
Power Style
Passive
Transformer Taps @ Low Voltage
8 ohm
Output Wattage - Peak
180 W
Includes Mounting Hardware
Mounting Hardware Included
Frequency Response - Maximum
22 kHz
For Location
Indoor, Outdoor
Impedance
8 ohm
Output Wattage - RMS
90 W
Includes Transformer
Transformer Included
Mounting
Ceiling

Description

Speaker, Indoor Pendant, Overall Height (In.) 17, Overall Width (In.) 15, Overall Length (In.) 15, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene/Butyl, 90 Watt (RMS), Max. Wattage 90 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25V/70V/100V, 4 Power Taps @ 25V, 33 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.