Subwoofer, 17" H x 17" L x 7" W
Mfr # IW200 SUB KIT
Zoro # G3941609
product price: $1,049.99
/eaKey Features
Nominal Length
17 in
Nominal Outside Width
7 in
Nominal Height
17 in
Includes
Sealed Enclosure
Item Primary Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IW200 SUB KIT
Zoro #
G3941609
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
17 in
Nominal Outside Width
7 in
Nominal Height
17 in
Overall Length
3 1/2 in
Overall Height
72 in
Overall Width
41 1/2 in
Details
Item
Subwoofer
Includes
Sealed Enclosure
Item Primary Material
Wood
For Use With
Mfr. No. P350 AMPLIFIER
Primary Color
Black
Output Wattage
350W
Power Type
Passive
Frequency Response - Speakers
25 to 160Hz
Compatible Manufacturer Part Number
P350
Product Type
Subwoofer
Description
Subwoofer, Nominal Length 17 in, Nominal Outside Width 7 in, Nominal Height 17 in, Output Wattage 350W, Frequency Response - Speakers 25 to 160Hz, Power Type Passive, Primary Color Black, Item Primary Material Wood, Includes Sealed Enclosure, For Use With Mfr. No. P350 AMPLIFIER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.