This item is Discontinued.

Soundtube Subwoofer, 19" H x 27" L x 15" W SM1001P-BK

Subwoofer, 19" H x 27" L x 15" W (Discontinued)

  • Mfr # SM1001P-BK
  • Zoro # G3941618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1001P-BK
Zoro #
G3941618
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
19 in
Nominal Length
27 in
Nominal Outside Width
15 in

Details

Item
Subwoofer
Frequency Response - Speakers
42 to 110Hz
Item Primary Material
Wood
Primary Color
Black
Power Type
Active

Description

Subwoofer, Nominal Length 27 in, Nominal Outside Width 15 in, Nominal Height 19 in, Frequency Response - Speakers 42 to 110Hz, Power Type Active, Primary Color Black, Item Primary Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.