Zoro Homepage

Surface Mount Bracket

  • Mfr # AC-SM1001P-S

  • Zoro # G3923162


product price: $74.69
/ea

Key Features

Nominal Width
48 in
Includes
(2) Speaker Brackets, (8) Fasteners, Screw
Features
Surface Mount Bracket
Nominal Length
24 in
Nominal Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-SM1001P-S
Zoro #
G3923162
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
48 in
Nominal Length
24 in
Nominal Height
2 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in

Details

Item
Surface Mount Bracket
Includes
(2) Speaker Brackets, (8) Fasteners, Screw
Features
Surface Mount Bracket
For Use With
SM1001p
Function
Installation
Compatible Series
SM1001
Compatible Product Type
Speaker
Product Type
Surface Mount Bracket

Description

Surface Mount Bracket, Features Surface Mount Bracket, Includes (2) Speaker Brackets, (8) Fasteners, Screw, For Use With SM1001p, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.