Surface Mount Kit
Mfr # AC-RS-SM6-WH
Zoro # G3923083
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
24 in
Function
Installation
Nominal Width
48 in
For Use With
RS600i
Includes
Safety Cable, Surface Mount Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-RS-SM6-WH
Zoro #
G3923083
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
24 in
Nominal Width
48 in
Nominal Height
2 in
Overall Height
2 in
Overall Length
24 in
Overall Width
48 in
Details
Function
Installation
For Use With
RS600i
Includes
Safety Cable, Surface Mount Bracket
Features
Surface Mount Kit
Item
Surface Mount Kit
Product Type
Surface Mount Kit
Compatible Series
RS600
Description
Surface Mount Kit, Features Surface Mount Kit, Includes Safety Cable, Surface Mount Bracket, For Use With RS600i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.