Zoro Homepage

Surface Mount Kit

  • Mfr # AC-RS-SM8-WH

  • Zoro # G3923068


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
48 in
Function
Installation
For Use With
RS800i
Nominal Height
2 in
Features
Surface Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-RS-SM8-WH
Zoro #
G3923068
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
48 in
Nominal Height
2 in
Nominal Length
24 in
Overall Width
48 in
Overall Length
24 in
Overall Height
2 in

Details

Function
Installation
For Use With
RS800i
Features
Surface Mount Kit
Includes
Safety Cable, Surface Mount Bracket
Item
Surface Mount Kit
Compatible Series
RS800i
Product Type
Surface Mount Kit

Description

Surface Mount Kit, Features Surface Mount Kit, Includes Safety Cable, Surface Mount Bracket, For Use With RS800i, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.