Zoro Homepage

Theft Resistant Grille

  • Mfr # AC-RF31-TRG

  • Zoro # G3922858


product price: $53.99
/ea

Key Features

Nominal Length
24 in
Features
Theft Resistant
Includes
Grille
Nominal Height
2 in
Function
Security
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-RF31-TRG
Zoro #
G3922858
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
2 in
Nominal Width
48 in
Overall Width
48 in
Overall Height
2 in
Overall Length
24 in

Details

Features
Theft Resistant
Includes
Grille
Item
Theft Resistant Grille
Function
Security
For Use With
RF31-EZ
Compatible Series
RF31-EZ
Compatible Product Type
Speaker
Product Type
Theft Resistant Grille
Compatible Manufacturer Part Number
RF31-EZ

Description

Theft Resistant Grille, Includes Grille

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.