Zoro Homepage

1.2TB 12GB Hot Swap 512N Hard Disk Drive

  • Mfr # SO329713

  • Zoro # G215817711


product price: $685.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO329713
Zoro #
G215817711
UPC #
661541428359
Country of Origin
China

Description

Features -Area of application - Server -Storage Capacity - 1.2 TB -Interfaces - SAS 12 Gbps -Speed - 10 000 rpm -Special features - Hot-swap HDD bay -Product type - Hard drive -Drive Type - Internal -Drive Interface - SAS -Drive Width - 2.5 in. -Hot Swappable - Yes -Compatibility - Lenovo ThinkSystem SR550 Server -Hot Swap 512N Hard Disk Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.