Zoro Homepage

4.8V Replacement Battery 1000 mAh for Emergency Lighting

  • Mfr # SO741555

  • Zoro # G516059322


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO741555
Zoro #
G516059322
UPC #
723902609545
Country of Origin
China

Description

Features -Replacement emergency lighting battery -Includes lead wires and connector -Replaces all fit E1021R Specifications - Battery Voltage: 4.8V - Battery Capacity: 1000 mAh - Chemical System: Nickel-Cadmium - Number of Cells: 4 - Rechargeable: Yes - Type of Cell: AA Cylindrical - Dimension: 0.6 H x 3.9 W x 1.1 L - Weight: 2.9 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.