
Cable Tie, 12 in L, Green, PA 6.6, 50 lb Strength, 100 PK
Mfr # SO1680438
Zoro # G011951060
product price:Â $33.15
/pk 100, $0.33/eaKey Features
Cable Tie Style
Self Locking, UV Resistant
Nominal Length
12 in
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO1680438
Zoro #
G011951060
UPC #
769593032996
Country of Origin
China
Dimensions
Nominal Length
12 in
Details
Item
Cable Tie
Cable Tie Style
Self Locking, UV Resistant
Color
Green
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.