
Cable Tie, 14-1/2 in L, White, PA 6.6, 50 lb Strength, 100 PK
Mfr # SO1680439
Zoro # G711951025
product price:Â $34.99
/pk 100, $0.35/eaKey Features
Cable Tie Style
Self-Locking, UV Resistant
Nominal Length
14-1/2 in
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO1680439
Zoro #
G711951025
UPC #
769593033009
Country of Origin
China
Dimensions
Nominal Length
14-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Self-Locking, UV Resistant
Color
White
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.