
Cable Tie, 18 in L, White, PA 6.6, 120 lb Strength, 50 PK
Mfr # SO1680111
Zoro # G111951052
product price: $28.39
/pk 50, $0.57/eaKey Features
Cable Tie Style
Self Locking
Nominal Length
18 in
Material
PA 6.6
Tensile Strength
120 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO1680111
Zoro #
G111951052
UPC #
769593032965
Country of Origin
China
Dimensions
Nominal Length
18 in
Details
Item
Cable Tie
Cable Tie Style
Self Locking
Color
White
Material
PA 6.6
Tensile Strength
120 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.