Cable Tie, 36 in L, Black, PA 6.6, 175 lb Strength, 10 PK

  • Mfr # SO1739199

  • Zoro # G614902742


product price: $24.75
/pk 10, $2.48/ea

Key Features

Cable Tie Style
Heavy Duty, Self Locking
Nominal Length
36 in
Color
Black
Material
PA 6.6
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO1739199
Zoro #
G614902742
UPC #
769593032958
Country of Origin
China

Dimensions

Nominal Length
36 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Self Locking
Color
Black
Material
PA 6.6
Tensile Strength
175 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.