Cable Tie, 4 in L, Black, PA 6.6, 18 lb Strength, 100 PK

  • Mfr # SO1678740

  • Zoro # G614902711


product price: $17.58
/pk 100, $0.18/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
4 in
Color
Black
Material
PA 6.6
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO1678740
Zoro #
G614902711
UPC #
769593032972
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Black
Material
PA 6.6
Tensile Strength
18 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.