Cable Tie, 48 in L, White, PA 6.6, 175 lb Strength, 10 PK

  • Mfr # SO1678988

  • Zoro # G014902816


product price: $21.75
/pk 10, $2.18/ea

Key Features

Cable Tie Style
Self Locking, UV Resistant
Nominal Length
48 in
Color
White
Material
PA 6.6
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO1678988
Zoro #
G014902816
UPC #
769593026490
Country of Origin
China

Dimensions

Nominal Length
48 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking, UV Resistant
Color
White
Material
PA 6.6
Tensile Strength
175 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.