
Cable Tie, 8 in L, Assorted Colors, PA 6.6, 50 lb Strength, 100 PK
Mfr # SO1680441
Zoro # G011951022
product price: $26.05
/pk 100, $0.26/eaKey Features
Cable Tie Style
Self Locking
Nominal Length
8 in
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO1680441
Zoro #
G011951022
UPC #
769593033016
Country of Origin
China
Dimensions
Nominal Length
8 in
Details
Item
Cable Tie
Cable Tie Style
Self Locking
Color
Assorted Colors
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.