Cable Tie, 8 in L, Multicolored, PA 6.6, 50 lb Strength, 100 PK

  • Mfr # SO1679271

  • Zoro # G411951066


product price: $20.69
/pk 100, $0.21/ea

Key Features

Cable Tie Style
Self Locking, UV Resistant
Nominal Length
8 in
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO1679271
Zoro #
G411951066
UPC #
769593058910
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking, UV Resistant
Color
Multicolored
Material
PA 6.6
Tensile Strength
50 lb
Outdoor Use
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.