Zoro Homepage

Circuit Breaker, 15A, 1 Pole

  • Mfr # SO419600

  • Zoro # G009850634


product price: $33.85
/ea

Key Features

Amps
15A
Number of Poles
1
Circuit Breaker Mounting Style
Plug On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO419600
Zoro #
G009850634
UPC #
747216228070
Country of Origin
China

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
1
Circuit Breaker Mounting Style
Plug On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.