Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, BR Series, 30A, 2 Pole, 120/240V AC, 10kA

  • Mfr # SO435482

  • Zoro # G609845184


product price: $58.55
/ea

Key Features

Series
BR
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO435482
Zoro #
G609845184
UPC #
747216301087
Country of Origin
China

Dimensions

Width
3.2 in
Depth
1.4 in
Height
3.1 in

Details

Item
Circuit Breaker
Series
BR
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Thermal Magnetic
Circuit Breaker Mounting Style
Plug On
Max. AIR Rating
10kA
Trip Type
Independent
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.