Zoro Homepage

e2 Photo Lithium Batteries

  • Mfr # SO30911

  • Zoro # G603969213


product price: $35.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO30911
Zoro #
G603969213
UPC #
657248306069
Country of Origin
China

Description

This battery is so dependable, you can count on it shot after shot. Made to deliver long-lasting power to keep up with today's high-tech, power-hungry cameras and flash units. Withstands even the most extreme temperatures. Battery Type: Specialty
Battery Size: 123
Voltage: 3 V
Material(s): Lithium Manganese Dioxide.
Unit of Measure : Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.