Zoro Homepage

KX-TD7894 & 7895 Cordless Telephone Replacement Battery

  • Mfr # SO828782

  • Zoro # G604107287


product price: $37.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO828782
Zoro #
G604107287
UPC #
753153374121
Country of Origin
China

Description

KX-TD7894 & 7895 Cordless Telephone Replacement Battery.Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • Battery for KX-TD7894 and 7895 PSPT3H4AAU41 3.6V 1500mAh
  • Nickel Metal Hydride
  • Rechargeable
Specifications
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.